20R HSB PM 2.375 WRAPFLEX 3100444
Description
20R HSB PM 2.375 WRAPFLEX 3100444 ; 5/8X5/16KW 2SS COUPLING HUB
Part # 4500069
BDI # 18483978
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 1.750 WRAPFLEX 0789348
Description
20R HSB PM 1.750 WRAPFLEX 0789348 ; 3/8"X3/16"KW 2SS CPLG HUB
Part # 4500049
BDI # 18483855
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R PM HSB 1.125IN BORE WRAPFLEX
Description
20R PM HSB 1.125IN BORE WRAPFLEX ; 3700186 HUB
Part # 4500122
BDI # 21473853
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 1.9375 WRAPFLEX 3700200
Description
20R HSB PM 1.9375 WRAPFLEX 3700200 ; HUB 1/2"X1/4"KW 2SS CPLG
Part # 4500136
BDI # 18483977
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
3IN PLICORD AUGER ARC PILING BLACK
Description
3IN PLICORD AUGER ARC PILING BLACK HOSE ; 50FT/BOX
Part # 20032476
BDI # 423973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.02
Outside Diameter - Millimeter:
102.108
Other Features:
6 Fabric Plies with Boot Strap
Inside Diameter - Millimeter:
76.2
Color:
Black