083-1/Z=24 NR. PS07024
Description
SATI 083-1/Z=24 NR. PS07024
Part # 083-1/Z=24 NR. PS07024
BDI # 1405377
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.055
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
97.29
Mounting Method:
Rough Bore
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Separable:
No
Global Part Number GPN:
371761
Self Aligning:
No
K95X103X30-A/0-7
Description
K95X103X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K95X103X30-A/0-7
BDI # 1174452
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374278
Self Aligning:
No
H43B24
Description
H43B24 CHAIN SPROCKET ; 5/8IN BORE 2.65IN OD 24 TEETH
Part # H43B24
BDI # 21572271
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.055
Pitch Diameter - Millimeter:
97.29
Mounting Method:
Rough Bore
8Q-NKZ63X103X25PX1
Description
8Q-NKZ63X103X25PX1 NEEDLE ROLLER BEARING ; NON RETURNABLE 63MM ID 103MM OD 25MM W
Part # 8Q-NKZ63X103X25PX1
BDI # 1213831
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Special Tolerance | Nitrided Cage
Self Aligning:
No