Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Gray Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
3-1/2IN PLICORD LW BLACK FLEXTRA II 75
Description
3-1/2IN PLICORD LW BLACK FLEXTRA II 75 ; HOSE 100FT/REL
Part # 20017964
BDI # 424233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Tank Truck | Bulk Petroleum Station
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2IN 4684CF WET EXHAUST MARINE 35PSI
Description
3-1/2" 4684CF WET EXHAUST MARINE 35PSI ; MARINE HOSE 10FT/REL
Part # 4684-1750
BDI # 18201857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 17 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
88.9
Color:
Black