Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
820-17R20M-WMS
Description
820-17R20M-WMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-17R20M-WMS
BDI # 336722
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Pitch Diameter - Millimeter:
105.46
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore