25B50 1/2 KW/2SS
Description
25B50 1/2 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B50 1/2 KW/2SS
BDI # 21515798
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.981
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.124
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.117
Mounting Method:
Finished Bore
CB224M50HK98
Description
CB224M50HK98 CART RLR BRG ; POR MTO 50MM SHFT DIA CI CRT BLOCK
Part # CB224M50HK98
BDI # 24119771
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.124
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion