8MX-42S-62
Description
8MX-42S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 42T 62MM W BORED FOR BUSHING
Part # 77186042
BDI # 1117435
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
SS 8MX-42S-21 2012
Description
SS 8MX-42S-21 2012 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77692142
BDI # 1132701
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
PB8MX-42S-62
Description
PB8MX-42S-62 SYNCHRONOUS PULLEY ; 8MM P 42GROVES
Part # 77156042
BDI # 1126101
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore
8MX-42S-12
Description
8MX-42S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181042
BDI # 1117432
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MPC-42S-62X1.000 MPB
Description
8MPC-42S-62X1.000 MPB SYNCHRONOUS PULLEY
Part # 8MPC42S62MPB
BDI # 985768
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore