PHS 05B-1B41
Description
PHS 05B-1B41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B41
BDI # 1284519
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.244
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
104.51
Mounting Method:
Rough Bore
PHS 05B-1A41
Description
PHS 05B-1A41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A41
BDI # 1284454
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.244
Pitch Diameter - Millimeter:
104.51
Mounting Method:
Rough Bore