24040CAG3MK30C4W507

COMPARE

24040CAG3MK30C4W507

Description
24040CAG3MK30C4W507 SPHER ROLLER BEARING ; 200MM BOREX310MM ODX109MM W 2-ROW

NSK

Part # 24040CAG3MK30C4W507

BDI # 24666370

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.291
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
4114-AW

COMPARE

4114-AW

Description
NOT AVAILABLE IN CANADA

INA

Part # 4114-AW

BDI # 1172098

Features

Height - Millimeter: 9
Bore 1 - Inch: 3.11
Bore 2 - Millimeter: 79
Height - Inch: 0.354
Bore 2 - Inch: 3.11

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.291
Other Features: Single Row
Rolling Element: None

Price Inventory : Available to order
Loading Price
QTY