P70-5MGT-09AL

COMPARE

P70-5MGT-09AL

Description
P70-5MGT-09AL SYNCHRONOUS PULLEY ; 110.3MM OD 111MM PITCH DIA 1.188" BORE

GATES

Part # P70-5MGT-09AL

BDI # 23125560

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.343
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 111
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY