PHS 04B-1A57
Description
PHS 04B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1A57
BDI # 1284396
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.386
Pitch Diameter - Millimeter:
108.93
Mounting Method:
Rough Bore