PHS 50-2BH21
Description
PHS 50-2BH21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 50-2BH21
BDI # 24760223
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2050B21H
Description
2050B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B21
BDI # 17158903
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.241
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572530
Pitch Diameter - Millimeter:
107.721
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.241
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35823
Pitch Diameter - Millimeter:
107.721
Mounting Method:
Rough Bore
2050P21
Description
2050P21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173459
BDI # 332490
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.241
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9953
Pitch Diameter - Millimeter:
107.721
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
3.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35889
Pitch Diameter - Millimeter:
99.568
Mounting Method:
Rough Bore