Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449642
Number of Rows of Rollers:
Double Row
6015 2RS C3 EMQV2
Description
6015 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6015 2RS C3 EMQV2
BDI # 18262381
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
PL 2-15/16 AS
Description
PL 2-15/16 AS KEYLESS LOCKING DEVICE ; 2-15/16" ID 4.528" HUB CNTR ID 1.102" LN
Part # PL2R
BDI # 20076306
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
NN3015MBKRE44CC1P4
Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW
Part # NN3015MBKRE44CC1P4
BDI # 1191999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
6024
Number of Rows of Rollers:
Double Row
JLM714110-2
Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM714110-N0000
BDI # 1360604
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115
Other Features:
Light Medium Duty
Global Part Number GPN:
648658
Precision Class:
Standard
Basic Number:
JLM714110