32015X 90KA1
Description
32015X 90KA1 TAPERED ROLLER BEARING ASSY ; 75MM X 115MM X 25MM SINGLE ROW
Part # 32015X-90KA1
BDI # 1336840
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
658163
Assembly Components:
X32015X (1) | Y32015X (1)
Basic Number:
32015
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JLM714110-2
Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM714110-N0000
BDI # 1360604
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115
Other Features:
Light Medium Duty
Global Part Number GPN:
648658
Precision Class:
Standard
Basic Number:
JLM714110
JW5510-2
Description
JW5510-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JW5510-N0000
BDI # 1361316
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115
Other Features:
With Keyway or Slot
Global Part Number GPN:
647682
Precision Class:
Standard
Basic Number:
JW5510
2MM9115WICR
Description
2MM9115WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9115WICR
BDI # 1334113
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring