7SC-H X 35MM
Description
7SC-H X 35MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON-RET
Part # 022155
BDI # 27297240
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
SX0964LLU
Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W
Part # SX0964LLU
BDI # 17149897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No