Page 1 of 11

Next

Compare
DU-DI-203R

COMPARE

DU-DI-203R

Description
DU-DI-203R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK

DODGE

Part # 023489

BDI # 240986

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Length Thru Bore - Millimeter: 95.25
Length Thru Bore - Inch: 3.75
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
2050A22H

COMPARE

2050A22H

Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050A22

BDI # 17158886

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 4.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.72
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572146
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2050B22

COMPARE

2050B22

Description
2050B22 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2050B22

BDI # 617432

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 4.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.72
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35824
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CJ55/70A 1-1/4 KW

COMPARE

CJ55/70A 1-1/4 KW

Description
CJ55/70A 1-1/4 KW COUPLING

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW

BDI # 21444507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 55A CI 18MM RSB

COMPARE

CJ 55A CI 18MM RSB

Description
CJ 55A CI 18MM RSB HUB ; 55A, 55/70B CURVE JAW

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-18MM-RSB

BDI # 596600

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling
Torque: 3625In-Lbs

Price Inventory : Available to order
Loading Price
QTY