2050A22H
Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050A22
BDI # 17158886
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572146
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35824
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
DU-DI-203R
Description
DU-DI-203R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 023489
BDI # 240986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CJ 55/70B CI 2-5/8 5/8 KW
Description
CJ 55/70B CI 2-5/8 5/8 KW HUB ; 55A, 55/70B CURVE JAW
Part # CJ55/70B-HUB-CI-2-5/8-5/8X5/16KW
BDI # 596950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount