2050A22H
Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050A22
BDI # 17158886
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572146
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35824
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU06O-RPB
Description
NAOU06O-RPB POLY-SPHERE INSERT BEARING ; 120MM OD
Part # NAOU06ORPB
BDI # 20866675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU06T-RPB
Description
NAOU06T-RPB POLY-SPHERE INSERT BEARING ; 120MM OD
Part # NAOU06TRPB
BDI # 20866749
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount