M1311EAHL
Description
M1311EAHL BEARING OUTER RING ; 120.056MM ODX29MM W
Part # M1311EAHL
BDI # 17147941
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452410
Number of Rows of Rollers:
Single Row
MR1311EAHL
Description
MR1311EAHL#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MR1311EAHL#BW
BDI # 17148200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452830
Number of Rows of Rollers:
Single Row
M5213EAX
Description
M5213EAX BEARING OUTER RING ; NON-RETURNABLE 120 MM OD X 38.1 MM W
Part # M5213EAX
BDI # 1222662
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M1213EAHL
Description
M1213EAHL BEARING OUTER RING ; 120.056 MM OD X 23 MM W
Part # M1213EAHL
BDI # 1222503
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452313
Number of Rows of Rollers:
Single Row
M1213CAH
Description
M1213CAH BEARING OUTER RING ; 120.056 MM OD X 23 MM W
Part # M1213CAH
BDI # 1222501
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452311
Number of Rows of Rollers:
Single Row