H40B28F X 1
Description
H40B28F X 1 ROLLER CHAIN SPROCKET ; 40 CHAIN 28 TEETH TYPE B 1" FIN BORE
Part # 40BS28HT 1
BDI # 916451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38748
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
40A28
Description
40A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1108315
BDI # 329265
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
9248
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
PHS 40-2TB28
Description
PHS 40-2TB28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2TB28
BDI # 1287761
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
H40BTL28
Description
H40BTL28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 28T TAPERLOCK W/HT
Part # 40BTB28H
BDI # 919586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed