W488M12-SDS

COMPARE

W488M12-SDS

Description
W488M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756123

TIMKEN

Part # W488M12-SDS

BDI # 24304339

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.757
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W488M60-2517

COMPARE

W488M60-2517

Description
W488M60-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756126

TIMKEN

Part # W488M60-2517

BDI # 24304345

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.757
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W488M22-SDS

COMPARE

W488M22-SDS

Description
W488M22-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756124

TIMKEN

Part # W488M22-SDS

BDI # 24304341

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.757
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W488M35-SD

COMPARE

W488M35-SD

Description
W488M35-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101756125

TIMKEN

Part # W488M35-SD

BDI # 24304343

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.757
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY