W2814M120-MPB
Description
W2814M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M120-MPB
BDI # 612962
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577889
Pitch Diameter - Millimeter:
124.765
W2814M65-MPB
Description
W2814M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M65-MPB
BDI # 612965
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577892
Pitch Diameter - Millimeter:
124.765
W2814M90-MPB
Description
W2814M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M90-MPB
BDI # 612966
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577893
Pitch Diameter - Millimeter:
124.765
W2814M120-MPB
Description
W2814M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756034
Part # W2814M120-MPB
BDI # 24304152
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
W2814M20-SK
Description
W2814M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756035
Part # W2814M20-SK
BDI # 24304154
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed