30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; 3700070
Part # 4500107
BDI # 18483677
Features
Component:
Spacer Hub
Width - Millimeter:
40.259
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.585
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; 3700071
Part # 4500108
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097
30RN31/35 SPACR HUB C-0.965 WRAPFLEX
Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER
Part # 4500106
BDI # 24118538
Features
Component:
Spacer Hub
Width - Millimeter:
24.511
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
0.965
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Part # 4500109
BDI # 18483679
Features
Component:
Spacer Hub
Width - Millimeter:
75.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.966
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER
Part # 4301000
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633