H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1" P 14T HT BORE ST
Part # 1178243
BDI # 312376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10304
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HT80B14
Description
HT80B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B14H
BDI # 913638
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
572542
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H80BTL14
Description
H80BTL14 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 14T TAPERLOCK W/HT
Part # 80BTB14H
BDI # 919649
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
PHS 16B-1BH14
Description
PHS 16B-1BH14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH14
BDI # 1286302
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore