PHE 1040TGVCOVER
Description
PHE 1040TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1040TGVCOVER
BDI # 1281901
Features
Component:
Vertical Split Cover
Width - Millimeter:
102
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.039
Outside Diameter - Millimeter:
128
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.016
309SZZ1
Description
309SZZ1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX5.048"X1.25"
Part # MRC.309SZZ1
BDI # 662517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
23148CKW507
Description
23148CKW507 SPHERICAL ROLLER BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW
Part # 23148CKE4
BDI # 24666264
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
41
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75.209
Height - Inch:
1.614
Bore 2 - Inch:
2.961
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.039
Outside Diameter - Millimeter:
128
Bore - Millimeter:
95
Length - Millimeter:
54
Other Features:
Power-Lock
Length - Inch:
2.126