Page 1 of 2

Next

Compare
309SZZ1

COMPARE

309SZZ1

Description
MRC.309SZZ1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX5.048"X1.25"

SKF

Part # MRC.309SZZ1

BDI # 662517

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31.75
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 5.039

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHE 1040TGVCOVER

COMPARE

PHE 1040TGVCOVER

Description
PHE 1040TGVCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1040TGVCOVER

BDI # 1281901

Features

Component: Vertical Split Cover
Width - Millimeter: 102
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.039

Outside Diameter - Millimeter: 128
Other Features: Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.016

Price Inventory : Available to order
Loading Price
QTY
23148CKW507

COMPARE

23148CKW507

Description
23148CKW507 SPHERICAL ROLLER BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW

NSK

Part # 23148CKE4

BDI # 24666264

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PL095X128 KE

COMPARE

PL095X128 KE

Description
PL095X128 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL095X128 KE

BDI # 22381929

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.039

Outside Diameter - Millimeter: 128
Bore - Millimeter: 95
Length - Millimeter: 54
Other Features: Power-Lock
Length - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY
23148CAMKDD2E4C3TF

COMPARE

23148CAMKDD2E4C3TF

Description
23148CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW

NSK

Part # 23148CAMKDD2E4C3TF

BDI # 24666261

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY