4-1/2INX50FT MARINE HARDWALL WET EXHAUST
Description
4-1/2INX50FT MARINE HARDWALL WET EXHAUST ; HOSE SBR 50FT/BOX
Part # 20016968
BDI # 24571971
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
114.3
Color:
Black
4X200 BLACK GOLD MUD AND OIL 300SD
Description
4"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0002
BDI # 22284723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
101.6
Color:
Black
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
HercuFlex | Continuous Style | 5000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
NS8500-21T 1-1/4IN IDL
Description
NS8500-21T 1-1/4 IDL SPROCKET ; POR MOLDED SPLIT
Part # 9121142
BDI # 19435348
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
4X100FT BLK GOLD OILFIELD SERV 400SD AR
Description
4X100FT BLK GOLD OILFIELD SERV 400SD AR ; HOSE NON-RETURNABLE OILFIELD 100FT/REL
Part # 4X100FT BLK GOLD OILFIELD SERV 400SD AR
BDI # 26682654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
Bend Radius 25 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Inside Diameter - Millimeter:
101.6
Color:
Black