PHP 15-3M-09RSB
Description
PHP 15-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 15-3M-09RSB
BDI # 1289809
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
14.32
Mounting Method:
Rough Bore
PHP 15-3M-15RSB
Description
PHP 15-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 15-3M-15RSB
BDI # 1289829
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
14.32
Mounting Method:
Rough Bore