Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
8C14CT 250FT/CARTON
Description
8C14CT XCTN HYDRAULIC HOSE ; POR C14CT PTFE TYPE B COND250FT/REL
Part # 77523800
BDI # 1115753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
8C14 250FT/CARTON
Description
8C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND250FT/REL
Part # 77520800
BDI # 1115755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
5C5E 385FT/REEL
Description
5C5E XREEL HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 385FT/REL
Part # 36580211
BDI # 1110025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
6.35
Color:
Black
4M4K 5600FT/BALE
Description
4M4K XBALE HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 5600FT/REL
Part # 46575779
BDI # 1108182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
6.35
Color:
Black