2060A20H
Description
2060A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A20
BDI # 17159055
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572627
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35861
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
2060B20H
Description
2060B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B20
BDI # 17159073
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572778
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
72RLCX10FT
Description
72RLC X10FT HYDRAULIC HOSE ; POR RLC 3-FIBER BRAID LINE 10FT/REL
Part # 33190273
BDI # 1114418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.19
Outside Diameter - Millimeter:
131.826
Other Features:
3 Fiber Braid | Bend Radius 54 Inch | Burst Pressure 400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
114.3
Color:
Black
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore