CJ 65/75B HUB CI RSB
Description
CJ65/75 HUB RSB ; LOVEJOY CJ65/75 HUB
Part # 68514462061
BDI # 1403135
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
5530In-Lbs
NS880-11T 1-1/4IN KWSS
Description
NS880-11T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-101-3 MOLDED SPLIT
Part # NS880-11T 1-1/4IN KWSS
BDI # 18146037
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-11T RB 3/4IN ARM BODY
Description
CI880-11T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-209-2 NON-SPLIT CI
Part # 880-11T RB 3/4IN ARM BODY
BDI # 18141893
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
CI880-11T 1IN 1KW1SS A
Description
CI880-11T 1IN 1KW1SS A SPROCKET ; NON-RETURNABLE 401-209-3 NON-SPLIT
Part # CI880-11T 1IN 1KW1SS A
BDI # 21575219
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS880-11T-1IN-1KW1SS-PA
Description
NS880-11T-1IN-1KW1SS-PA SPROCKET ; NON-RETURNABLE 614-101-1 MOLDED SPLIT
Part # NS880-11T-1IN-1KW1SS-PA
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore