CJ 65 SPIDER 95A RED
Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE
Part # CJ65-SPIDER-95A RED URE
BDI # 596554
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.31
Outside Diameter - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
8320In-Lbs
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
Description
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
Part # CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
BDI # 24299029
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
CJ65A-HUB-CI-2-3/8-5/8X5/16KW
Description
CJ65A-HUB-CI-2-3/8-5/8X5/16KW ; CURVED JAW ELASTOMERIC COUPLING
Part # CJ65A-HUB-CI-2-3/8-5/8X5/16KW
BDI # 24971954
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
CJ65A-HUB-CI-1-3/4-7/16X7/32KW
Description
CJ65A-HUB-CI-1-3/4-7/16X7/32KW
Part # CJ65A-HUB-CI-1-3/4-7/16X7/32KW
BDI # 24971952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
CJ65/75B-HUB-CI-60MMH7-18X4.4MMKW
Description
CJ65/75B-HUB-CI-60MMH7-18X4.4MMKW ; COUPLING
Part # CJ65A-HUB-CI-60MMH7-18X4.4MMKW
BDI # 24299027
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling