2VP56 1 1/8
Description
2VP56 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 5.35" OD FB
Part # 2VP56 1 1/8
BDI # 616988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
28.575
Other Features:
Positive Locking System
Global Part Number GPN:
579311
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
3 B 50 TB
Description
3 B 50 TB V-BELT SHEAVE ; 3GR B 5" PD BORE FOR 1610 TAPERLOCK
Part # 3 B 50 TB
BDI # 618183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581546
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
3
815A22
Description
815A22 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A22
BDI # 625458
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.35
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
19.05
Other Features:
Positive Locking System
Global Part Number GPN:
579260
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1