Page 1 of 13

Next

Compare
8S 32MM

COMPARE

8S 32MM

Description
8S 32MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 32MM

BDI # 624381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HTLM

COMPARE

RAPTOR 30HTLM

Description
RAPTOR 30HTLM COUPLING HUB

DODGE

Part # 015212

BDI # 21591964

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 32
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter: 102
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 30MM

COMPARE

8S 30MM

Description
8S 30MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 30MM

BDI # 624380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 28MM

COMPARE

8S 28MM

Description
8S 28MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 28MM

BDI # 624379

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S X 24MM

COMPARE

8S X 24MM

Description
8S X 24MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004899

BDI # 27304058

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 83
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY