W3214M120-MPB
Description
W3214M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M120-MPB
BDI # 612987
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577912
Pitch Diameter - Millimeter:
142.6
W3214M20-SK
Description
W3214M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M20-SK
BDI # 612988
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577913
Pitch Diameter - Millimeter:
142.6
W3214M90-MPB
Description
W3214M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M90-MPB
BDI # 612991
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577916
Pitch Diameter - Millimeter:
142.6
W3214M65-MPB
Description
W3214M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M65-MPB
BDI # 612990
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577915
Pitch Diameter - Millimeter:
142.6
P3214M55-SK
Description
P3214M55-SK SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P3214M55-SK
BDI # 610218
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577628
Pitch Diameter - Millimeter:
142.6