78551DF-2
Description
78551DF-20081 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 78551DF-20081
BDI # 19287342
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.51
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
139.954
Other Features:
Outer Race with Oil Hole and Groove | With Snap Ring Groove
Global Part Number GPN:
647731
Precision Class:
Standard
Basic Number:
78551DF
5IN PLICORD WATER DISCHARGE 150
Description
5IN PLICORD WATER DISCHARGE 150 HOSE ; SBR 100FT/REL
Part # 20016660
BDI # 425192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.51
Outside Diameter - Millimeter:
139.954
Other Features:
Spiral-Plied Synthetic Rubber
Inside Diameter - Millimeter:
127
Color:
Black
Features
Component:
Sleeve Assembly
Width - Millimeter:
144.018
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.51
Outside Diameter - Millimeter:
139.954
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
6903In-Lbs
Width - Inch:
5.67
5INX100FT MASTER FLEX VAPOR RECOVERY
Description
5"X100' MASTER FLEX VAPOR RECOVERY ; PETROLEUM HOSE 100'/REEL
Part # 7744-7050
BDI # 18202428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.51
Outside Diameter - Millimeter:
139.954
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 5 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
127
Color:
Clear
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
80.772
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.51
Outside Diameter - Millimeter:
139.954
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar