Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
605-2RS
Description
605-2RS DEEP GROOVE BALL BEARING ; 5MM ID 14MM OD SR 2 SEALS 10EA/PAK
Part # 605-2RS
BDI # 1347756
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Polymer Cage Material; ABEC 1 | ISO P0 Precision class
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
Hardened Steel Cage | Radial Roller
Self Aligning:
No
AM-814-14
Description
AM-814-14 SLEEVE BEARING ; 8MMX14MMX14MM PWDR MTL BRNZ
Part # 601099
BDI # 525767
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.551
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.551
Global Part Number GPN:
488808