Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
9.525
Color:
Clear
4MCPB-MTF 350FT/REEL
Description
4CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 350FT/REL
Part # 46571451
BDI # 1108281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
6525 PSI - 449.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Automobile Repair Shop | General Air Line Service Station | Garage
Inside Diameter - Millimeter:
6.35
Color:
Red
5/16 FRONTIER RED 300 500FT
Description
5/16 FRONTIER RED 300 500FT HOSE ; MP 500FT/REL
Part # 20026967
BDI # 422881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Red
4MEGATECH3000 400FT/REEL
Description
4MEGATECH 3000 XREEL HYDRAULIC HOSE ; POR MEGATECH 3000 HIGH-TEMP 400FT/REL
Part # 46572373
BDI # 1108290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
6.35