PHP 35H300RSB
Description
PHP 35H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 35H300RSB
BDI # 1289415
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.516
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.47
Mounting Method:
Rough Bore