LL521810-2
Description
LL521810-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LL521810-2
BDI # 1425406
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.594
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
142.088
Other Features:
Light Duty
Global Part Number GPN:
648095
Precision Class:
Standard
Basic Number:
LL521810
LL521810-3
Description
LL521810-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # LL521810-3
BDI # 1363603
Features
Component:
Cup
Width - Millimeter:
11.913
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.594
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
142.088
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL521810 #3
P905M15-SDS
Description
P905M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755760
Part # P905M15-SDS
BDI # 24303702
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P905M25-SDS
Description
P905M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755761
Part # P905M25-SDS
BDI # 24303704
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.594
Outside Diameter - Millimeter:
142.088
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
LL521849C (1) | LL521810 (1)
Basic Number:
LL521849
Precision Class:
Standard