AN 22
Description
AN 22 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
Part # AN 22
BDI # 1266053
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091
TAN22-2
Description
TAN22-2 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
Part # TAN22
BDI # 1374129
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091