K13008AR0
Description
KDN.K13008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K13008AR0
BDI # 22923527
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K13008XP0
Description
KDN.K13008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE
Part # KDN.K13008XP0
BDI # 21579861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K13008CP0
Description
KDN.K13008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K13008CP0
BDI # 22923531
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
23156CAMKDD2E4C3TF
Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W
Part # 23156CAMKDD2E4C3TF
BDI # 24666270
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Outside Diameter - Millimeter:
146
Bore - Millimeter:
83
Bore - Inch:
3.268
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
663 (1) |653 (1)
Basic Number:
663
Precision Class:
Standard