4 B 54 TB
Description
4 B 54 TB V-BELT SHEAVE ; 4 GROOVES 5-3/4" OD BUSHED
Part # 4 B 54 TB
BDI # 619183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
580466
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4040 3 15/16
Description
4040 3 15/16 TAPERED BUSHING ; 3-15/16" BORE 5-3/4" OD 4" LTB
Part # 4040 3 15/16
BDI # 620426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
464233
Bushing Series:
4040
2 B 54 SDS
Description
2 B 54 SDS V-BELT SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 2 B 54 SDS
BDI # 616458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580771
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
3 B 54 SD
Description
3 B 54 SD V-BELT SHEAVE ; 3 GROOVES 5-3/4" OD BUSHED
Part # 3 B 54 SD
BDI # 618186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581257
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
AK59 7/8
Description
AK59 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 5-3/4" OD FB
Part # AK59 7/8
BDI # 605585
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
22.225
Other Features:
Arm Style
Global Part Number GPN:
582029
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1