Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581530
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
3 C 54 SD
Description
3 C 54 SD V-BELT SHEAVE ; 3 GROOVE 5.8" OD BUSHED C BELT
Part # 3 C 54 SD
BDI # 618239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581678
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
4C54SD
Description
4C54SD V-BELT SHEAVE ; QD SHEAVE C SECTION 4 GROOVE
Part # 2105009025
BDI # 652438
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
584065
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
3C54SD
Description
3C54SD V-BELT SHEAVE ; QD SHEAVE C SECTION 3 GROOVE
Part # 2105008983
BDI # 651537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
583980
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3