SLD 350 MM 130X148
Description
SLD-350-MM-130X148 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-350-MM-130X148
BDI # 599471
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Bore - Millimeter:
130
Length - Millimeter:
28
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
1.102