PHE 1050TGVCOVER

COMPARE

PHE 1050TGVCOVER

Description
PHE 1050TGVCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1050TGVCOVER

BDI # 1281902

Features

Component: Vertical Split Cover
Width - Millimeter: 120
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Other Features: Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.724

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 130X148

COMPARE

SLD 350 MM 130X148

Description
SLD-350-MM-130X148 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-350-MM-130X148

BDI # 599471

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Bore - Millimeter: 130
Length - Millimeter: 28
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
PL130X148E

COMPARE

PL130X148E

Description
PL130X148E POWER LOCK ; KEYLESS LOCKING DEVICE

TSUBAKI

Part # PL130X148E

BDI # 25197839

Features

Component: Keyless Split Ring Locking Assembly
Series: EL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Bore - Millimeter: 130
Length - Millimeter: 27.991
Other Features: Power-Lock
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY