42375-902B2
Description
42375-902B2 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # 42375-902B2
BDI # 1342684
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Assembly Components:
42375 (2) | 42584 (2) | Y8S42584 (1) | X1S42376 (1)
Basic Number:
42375
Precision Class:
Standard
5INX200FT SEA HORSE HOSE 300PSI
Description
5X200 BLK SEA H. 4110SS ; OILFIELD HOSE 200FT/REL
Part # 4110-0713
BDI # 1108724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Other Features:
High Tensile Synthetic Textile with Static Wire | Bend Radius 35 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Black
NS8500-24T 1-1/2IN S PA
Description
NS8500-24T 1-1/2IN S PA SPROCKET ; NON-RETURNABLE 614-187-1 MOLDED SPLIT
Part # NS8500-24T 1-1/2IN S PA
BDI # 22605063
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-2IN-KWSS-PA 614-186-20
Description
NS8500-24T-2IN-KWSS-PA 614-186-20 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-24T-2IN-KWSS-PA 614-186-20
BDI # 24115503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T 2-1/2IN S PA
Description
NS8500-24T 2-1/2IN S PA SPROCKET ; NON-RETURNABLE 614-187-3 MOLDED SPLIT
Part # NS8500-24T 2-1/2IN S PA
BDI # 22605061
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore