5MXT-XTPXREEL
Description
5MXT-XTP XREEL HYDRAULIC HOSE ; NON-RETURNABLE WIRE BRAID 7.8MMX15.2MM
Part # 46560265
BDI # 25184786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.5
Other Features:
5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
7.9
Color:
Black
17-3M06M6CA6
Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T
Part # 17-3M06M6CA6
BDI # 22713836
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
17-3P09MDFP4
Description
17-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 17-3P09MDFP4
BDI # 26283398
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
21.08
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
17-3P09MDFA4
Description
17-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 17-3P09MDFA4
BDI # 26269691
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
21.08
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
17-3P09MSFA4
Description
17-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 17-3P09MSFA4
BDI # 26273465
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
21.08
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore