10NABTA 250FT/REEL TYPE B
Description
10NABTA XREEL AIR BRAKE NYLON TUBING ; POR H30000-10 250FT/REL
Part # 43270115
BDI # 1090722
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
10NABTG 250FT/REEL TYPE B
Description
10NABTG XREEL AIR BRAKE NYLON TUBING ; POR H30040-10 250FT/REL
Part # 43271006
BDI # 1090726
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Green
Product Name:
Tubing
10NABTO REEL TYPE B
Description
10NABTO XREEL AIR BRAKE NYLON TUBING ; POR H30084-10 250FT/REL
Part # 43270138
BDI # 1090728
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Orange
Product Name:
Tubing
10NABTR 250FT/REEL TYPE B
Description
10NABTR XREEL AIR BRAKE NYLON TUBING ; POR H30050-10 250FT/REL
Part # 43271007
BDI # 1090730
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Red
Product Name:
Tubing
BR0609
Description
BR0609 PVC BRAIDED TUBING ; DOMESTIC CLEAR 3/8 IDX5/8 OD 300' COIL
Part # BR0609
BDI # 19316862
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
9.525
Color:
Clear
Product Name:
Tubing