H120B11
Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2" PITCH
Part # 120B11HT
BDI # 22131163
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
120Q11H
Description
120Q11H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 11T B-STYLE W/HT
Part # 120Q11
BDI # 918577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Simplex Type
Global Part Number GPN:
569976
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Duplex Type
Global Part Number GPN:
569234
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore