41B36
Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 41B36
BDI # 620692
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36220
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40BS36 1
Description
40BS36 1 ROLLER CHAIN SPROCKET ; 1/2" P 36T 1" BORE
Part # 40BS36 1
BDI # 619862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33095
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40B36
Description
40B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 40B36
BDI # 620202
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36165
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40SDS36
Description
40SDS36 ROLLER CHAIN SPROCKET ; 1/2" P 36T BORE FOR SDS BUSHING
Part # 40SDS36
BDI # 620322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30927
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed